Shop All Patio Club Chairs & Chaise Lounges
Leisure Sports
Heavy Duty Camp Chair with 850-pound Weight Capacity and Carrying Bag for Camping, Fishing (Green)
Mfr # 684569AGL
Zoro # G901777237
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23
- Height 41.5
- Weight 11.46
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 684569AGL
- Zoro # G901777237
- UPC # 194189592026
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Width | 23 |
Height | 41.5 |
Length | 36 |
Details
Weight | 11.46 |
Description
Sit comfortably anywhere with the Heavy-Duty Camp Chair by Leisure Sports! This incredibly durable chair has an 850lb. weight capacity and adjustable armrest straps so anybody can sit with ease and comfort. The quad chair features a cup holder on one arm and a cooler pouch on the other, so you can keep a cold beverage on hand, while the removable side pocket has 2 pouches that are perfect for storing your phone or keys, and a mesh pocket on the back that's great for magazines or snacks. With a convenient carrying bag included, this collapsible chair is ultra-portable and travel-friendly. This versatile seat is perfect for tailgating, camping, fishing, beach trips, children's sporting events, backyard cookouts, bonfires, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Lawn 3Arm Sprinkler Rotary (808833-1003/1)
- A & I PRODUCTS Inner Shield Bearing 4" x4" x3" (A-180016015)
- AQUA JOE Garden Hose Stand, Grey (SJ-SHSBB-GRY)
- ANDERSON POLY TUBE 1/4""x400' (PE014017400R)
- BOOK PUBLISHING CO Adult Rocking Chair - Cherry (GR301208)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- WHITECAP TEAK Pool Lounge Chair (WT60070)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- HASTINGS HOME Hastings Home Set of 2 Zero Gravity Chairs, Black (492824QJM)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- RIO BRANDS FOLD CHAISE LOUNGE STL (BY405-0154)
- Leisure Sports Patio Furniture