Shop All Shovels and Scoops
Leisure Sports
Folding Multitool Shovel, Pickaxe and Saw W/ Pocket Knife and Carry Bag for Camping
Mfr # 511735FNW
Zoro # G901778173
original price:
$17.82
17% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4.5 in
- Overall Length 18 in
- Weight 1.98 lbs
- Overall Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 511735FNW
- Zoro # G901778173
- UPC # 194189583512
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 4.5 in |
Overall Length | 18 in |
Overall Height | 6.5 in |
Details
Item | Shovel |
Weight | 1.98 lbs |
Description
Ensure you are prepared for your next outdoor adventure with the Leisure Sports Multitool Shovel. This conveniently designed practical shovel combines multiple tools all in one and can be used as shovel, pickaxe, or saw- and even comes with an included pocket knife as well! The shovel easily folds to a compact size for storage and can be clipped onto your belt for use on the go. With multiple functions and uses, this tool is ideal for camping, hiking, backpacking, for emergencies, as a survival tool and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOTAP Super Duty Tarp, Silver, Plastic (TRS2020)
- MI-T-M Medium Duty 2400 psi 2.4 gpm Cold Water Gas Pressure Washer (GC-2403-0MHB)
- TARPS NOW 10 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1016)
- MTD Disc-Assy Friction (956-0012A)
- REMCO #3 Safety Square Point Shovel, Plastic Blade, 30 in L Black Polypropylene Handle (6896BKSS)
- NUPLA Drain Spade Shovel, Fiberglass Handle (72095)
- SEYMOUR MIDWEST 16 ga Rice Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49085)
- ROOT ASSASSIN Standard Garden Shovel, Steel Blade, 22 in L Red (RA-002)
- UNION TOOLS Spade garden w/poly d-grip (46173)
- HERRAGRO Round Point Shovel Long Handle wood (HG05605615)
- BON TOOL 11 1/2 in X 14-1/2 in Scoop Shovel, Steel, 48 in L Wood Handle (28-157)
- Leisure Sports Lawn & Garden Tools