Shop All Fishing Supplies
Leisure Sports
Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat for Fitness, Pilates (Red)
Mfr # 986858YKV
Zoro # G101710690
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.95
- Width 24
- Length 71
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Sports
- MFR # 986858YKV
- Zoro # G101710690
- UPC # 194189585004
- Country of Origin China
- Category Fishing Supplies
Dimensions
Width | 24 |
Length | 71 |
Height | 0.5 |
Details
Weight | 2.95 |
Description
Get the most out of your workout, all while ensuring comfort, stability, and wellbeing with the Leisure Sports Extra Thick Yoga Mat. This mat features double slip resistant surfaces, offers superior impact absorption and relief, a carry strap for convenience, and at 0.50-in thickness, is thick enough to protect your elbows, knees and joints from the hard floor. Constructed from durable and long lasting NBR foam, this mat is ideal for all types of yoga, Pilates, floor exercising and is even perfect as a sleeping pad while camping or traveling!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Blade Adapter (753-0609)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-50X70)
- AFTERMARKET Bale Point 39" long 1.375" Diameter 22mm Nut (BP13839)
- SWISHER Shaft-Spinner, Deluxe (2124)
- LEISURE SPORTS Leisure Sports 55PC Fishing Tackle Set and Box (521168CWI)
- LEISURE SPORTS Non-Slip Yoga Mat Double Sided Comfort Foam Exercise for Fitness, Pilates with Carrying Strap(Black) (961758BXB)
- LEISURE SPORTS Fishing Rod Combo Kit, Fishing Line and Carrying Case, Spinning Reel, Fly Fishing, for All Ages(Black) (210176PMJ)
- LEISURE SPORTS 8-Inch Fishing Net, Lightweight Aluminum, Steel, Nylon Bait for Catch and Release in Salt/Freshwater (150849QSB)
- LEISURE SPORTS Leisure Sports Spinning Rod and Reel Fishing Combo (442911SXQ)
- LEISURE SPORTS 2-person Tent, Water Resistant Dome for Camping With Removable Rain Fly And Carry Bag, (Gray/Blue) (355551WMD)
- GARMIN ELECTRONICS 100268501 7 in. Echomap UHD2 74SV U.S. Coastal Touchscreen Chartplotter (GAR _100268501)
- Leisure Sports Fishing Supplies