Shop All Lanterns
Leisure Sports
3-in-1 LED Lantern, Flashlight and Panel Light, Lightweight Lantern for Camping, Hiking, (Green)
Mfr # 875671NMC
Zoro # G001778165
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.25
- Width 4
- Height 8
- Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 875671NMC
- Zoro # G001778165
- UPC # 194189583383
- Country of Origin China
- Category Lanterns
Dimensions
Length | 3.25 |
Width | 4 |
Height | 8 |
Details
Weight | 0.6 |
Description
Illuminate your world, your way with the versatile 3 in 1 Lantern from Leisure Sports. Offering 3 lighting modes including a lantern, flashlight and side panel light option, this compact and lightweight model provides the type of light you need, when you need it. This lamp is the perfect choice for your outdoor needs like camping, hiking, backpacking, and fishing, and is also great as an indoor light for reading and emergencies!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 80par38/hal/xen/fl replacement light bulb lamp (80PAR38/HAL/XEN/FL SATCO)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/850/LS EX39 G2 BB 3/1)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- ILC Replacement for Osram Sylvania HNS L 60W 2g11 replacement light bulb lamp (HNS L 60W 2G11 OSRAM SYLVANIA)
- LEISURE SPORTS 2-in-1 Portable Camping Lantern with Ceiling Fan, Weather Resistant with 18 LED (Blue) (555382RCE)
- LEISURE SPORTS 2-in-1 Camping Lantern with Ceiling Fan, Portable Tent Light with 12 Bright LED, USB and Battery (159826JCR)
- LITEZALL Pull Up Lantern with Built-In Fan (LA-POPFAN-4)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-S)
- KOEHLER BRIGHTSTAR Lantern, LED, Yellow (07632)
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- LITEZALL Rechargeable 200 Lumen Bulb (LA-RCHBLB-8/16)
- Leisure Sports Lanterns