Shop All Other Small Engine Parts
Leisure Sports
2-person Backpacking Tent, Waterproof Floor and Rain Fly, Taped Seams, Bag, for Camping and Hiking
Mfr # 692757HCY
Zoro # G901715208
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54
- Length 88
- Weight 4.85
- Height 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Sports
- MFR # 692757HCY
- Zoro # G901715208
- UPC # 194189592057
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Width | 54 |
Length | 88 |
Height | 46 |
Details
Weight | 4.85 |
Description
The 2-Person Backpacking Tent by Leisure Sports is designed to be the ultimate tent for backcountry enthusiasts and outdoorsman. This lightweight tent features a stargazer mesh body, waterproof floor with taped seams and rain fly, dual zippered doors, fiberglass poles and a compact carry bag. This easy to set up, 2-man tent has the right combination of features and simple operation for hiking, camping, canoeing and shelter while in the great outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 302-268 Toothed Blade For Snapper 21 In. Recycler 7041939Bzyp, 7041939Bz, 7026407Ayp (302-268)
- FIMCO Sprayer Parts, Rubber (7772134)
- BRIGGS & STRATTON Carburetor Overhaul Kit (796184)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR3)
- LEISURE SPORTS Non-Slip Yoga Mat Double Sided Comfort Foam Exercise for Fitness, Pilates with Carrying Strap (Blue) (728550DMS)
- LEISURE SPORTS Leisure Sports Stationary Exercise Peddler, Foot / Arm Workout with Calorie Counter for Home/Office (325230AXW)
- MTD Crankcase Kit (951-05121)
- DESIGN TECHNOLOGY Fast-Tach Wireless High RPM Tachometer & Hour Meter (DTI-FT100)
- MTD Trailshield 800 Se (731-05462A)
- MTD Tine Assy-Outer-Rh (642-0004-0637)
- BRIGGS & STRATTON GASKET-CYL HD PLATE (694088)
- Leisure Sports Other Small Engine Parts