Shop All Picnic Tables
Leisure Craft
Stnd, Picnic Table, Srfce Mount8ft., Navy
Mfr # T8XPSM-NAVY
Zoro # G0496769
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$943.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Navy
- Length 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T8XPSM-NAVY
- Zoro # G0496769
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 8' |
Details
Item | Stnd,Picnic Table,Srfce Mount8ft.,Navy |
Shape | Rectangle |
Color | Navy |
Description
Stnd,Picnic Table,Srfce Mount8ft.,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Chain, 18", 68 Drive Links (D68)
- A.R. NORTH AMERICA Valve Kit (AR2864)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU8)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Lime Green (698277)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- FLASH FURNITURE Mantilla 8' Rect Picnic Tbl w/Expanded Metal Mesh Top and Seats and Steel Frame in Black w/Anchors (SLF-EML96-H60L-BK-GG)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- FROG FURNISHINGS Cedar 6' A-Frame Table with Black Frame (PB APIC6CED)
- GLOBAL EQUIPMENT 4 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Black (695485BK)
- Leisure Craft Patio Furniture