Shop All Picnic Tables
Leisure Craft
Stnd, Picnic Table, Srfce Mount8ft., Beige
Mfr # T8XPSM-BEIGE
Zoro # G0496671
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$943.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Beige
- Length 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T8XPSM-BEIGE
- Zoro # G0496671
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 8' |
Details
Item | Stnd,Picnic Table,Srfce Mount8ft.,Beige |
Shape | Rectangle |
Color | Beige |
Description
Stnd,Picnic Table,Srfce Mount8ft.,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN WEASEL EDGER-CHOPPER RED 38""H (91714)
- DALEN INFLATABLE OWL 2' 1PK (NE-0R)
- STENS Carburetor 520-852 For Mtd 951-14026A (520-852)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW9)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUW1)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- ZORO SELECT Picnic Table, 80" W x75" D, Green (4HUR4)
- BRIDGEPORT Picnic Table, Folding, 6 Ft., Dark Gray, Resin, 29.4" x 72" x 57" (C902BP87GRY1E)
- Leisure Craft Picnic Tables