Shop All Picnic Tables
Leisure Craft
Stnd, Picnic Table, Srfce Mount6ft., Black
Mfr # T6XPSM-BLACK
Zoro # G0496559
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Black
- Length 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T6XPSM-BLACK
- Zoro # G0496559
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 6' |
Details
Item | Stnd,Picnic Table,Srfce Mount6ft.,Black |
Shape | Rectangle |
Color | Black |
Description
Stnd,Picnic Table,Srfce Mount6ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD SMOKEY Top Grill 21In Repl Os (#22TG)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- HUSQVARNA Adapter, Blade, 25mm, 3 mph (581851501)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- FLASH FURNITURE Insta-Fold Charcoal Wood Grain Folding Picnic Table and Benches - 4.5 Foot Folding Table (RB-EBB-1470FD-GG)
- Leisure Craft Outdoor Tables