Shop All Picnic Tables
Leisure Craft
Stnd, Picnic Table, Ingrd Mount6ft., Red
Mfr # T6XPIG-RED
Zoro # G0496209
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$784.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Red
- Length 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T6XPIG-RED
- Zoro # G0496209
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 6' |
Details
Item | Stnd,Picnic Table,Ingrd Mount6ft.,Red |
Shape | Rectangle |
Color | Red |
Description
Stnd,Picnic Table,Ingrd Mount6ft.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repellent Spikes, 100 ft. L (STS-100)
- KABA Kaba IN24-K1054B Key Blank For Bargman; Pack Of 10 (556954)
- OREGON Edger Blade (40-843)
- IGLOO Cooler Latch Black/Silver (24029)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- ZORO SELECT Picnic Table, W x96" D, Red (4HUX4)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- Leisure Craft Picnic Tables