Shop All Picnic Tables
Leisure Craft
Stnd, Picnic Table, Ingrd Mount6ft., Beige
Mfr # T6XPIG-BEIGE
Zoro # G0495971
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Beige
- Length 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T6XPIG-BEIGE
- Zoro # G0495971
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 6' |
Details
Item | Stnd,Picnic Table,Ingrd Mount6ft.,Beige |
Shape | Rectangle |
Color | Beige |
Description
Stnd,Picnic Table,Ingrd Mount6ft.,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 8 in x 46 in Round Point Digging Shovel (396690-1001)
- OREGON Gator G3 Blade, 19-1/2" L, 2.5" W (96-309)
- DEWITT Weed Barrier, 20 YR, 3 ft.X250 ft. (20YR-3250)
- REMCO #3 Not Applicable Industrial Square Point Shovel, Plastic Blade, 23-1/2 in L Gray (6981RG)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Natural (QI004434.N)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- Leisure Craft Picnic Tables