Shop All Picnic Tables
Leisure Craft
Round, Picnic Table, Srfce Mount46", Red
Mfr # T46ROSM-RED
Zoro # G0495247
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46ROSM-RED
- Zoro # G0495247
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Round,Picnic Table,Srfce Mount46",Red |
Shape | Round |
Color | Red |
Description
Round,Picnic Table,Srfce Mount46 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EZGO CUSHMAN TEXTRON 490631055 (49063-1055)
- MTD Chute Asm-Bagger L (631-05103)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L (EX1006D-280A)
- POWER HOUSE 1.5 in. Split Nut Pump Union with Screws Short Collar (PO972236)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- JAYHAWK PLASTICS Frog Furnishings 6' Hexagon Picnic Table, Recycled Plastic, Cedar (PB 6HEXADACED)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- Leisure Craft Picnic Tables