Shop All Picnic Tables
Leisure Craft
Round, Picnic Table, Portable, 46", Gray
Mfr # T46ROP-GRAY
Zoro # G0495630
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46ROP-GRAY
- Zoro # G0495630
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Round,Picnic Table,Portable,46",Gray |
Shape | Round |
Color | Gray |
Description
Round,Picnic Table,Portable,46 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 58.7 in L (SPADE-3-LSTL-I)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Black (GL20005)
- AGRI-FAB Drop Spreader, 100lb. cap., Manual Lever (45-0543)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Blue (4HUP6)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- GLOBAL EQUIPMENT 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Green (694553GN)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- Leisure Craft Picnic Tables