Shop All Picnic Tables
Leisure Craft
Round, Picnic Table, Portable, 46", Blk/Grn
Mfr # T46ROP-BLACK GREEN
Zoro # G0495621
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46ROP-BLACK GREEN
- Zoro # G0495621
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Round,Picnic Table,Portable,46",Blk/Grn |
Shape | Round |
Color | Black |
Description
Round,Picnic Table,Portable,46 In.,Blk/Grn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shear Pins Qty 4 (OEM-738-04124)
- MTD Adjust Asm-Height (987-02074B)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.15 (0204008020)
- NATURE SPRING Nature Spring Galvanized Steel Garden Border Edge (847022RYO)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- Leisure Craft Patio Furniture