Shop All Picnic Tables
Leisure Craft
Rnd, Picnic Table, Srfce Mount46", Granite
Mfr # T46ROSM-GRANITE
Zoro # G0495448
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46ROSM-GRANITE
- Zoro # G0495448
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Rnd,Picnic Table,Srfce Mount46",Granite |
Shape | Round |
Color | Granite |
Description
Rnd,Picnic Table,Srfce Mount46 In.,Granite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- CHAPIN Fan Spray Nozzle (6-5916)
- STENS L Orange Driveway Markers (36-Pack) 48In. (751-178-36)
- MTD Element-Air Cleaner (17211-ZL8-023)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Gray (695965GY)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Grn Expanded Metal Msh Top and Seats and Black Steel Frame w/Anchors (SLF-EML72-H48L-GN-GG)
- Leisure Craft Patio Furniture