Shop All Picnic Tables
Leisure Craft
Rnd, Picnic Table, IngRnd, Mount, 46", Green
Mfr # T46ROIG-GREEN
Zoro # G0495579
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$962.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46ROIG-GREEN
- Zoro # G0495579
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Rnd,Picnic Table,IngRnd,Mount,46",Green |
Shape | Round |
Color | Green |
Description
Rnd,Picnic Table,IngRnd,Mount,46 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Men's Cabretta Elite Golf Glove, Grey & Blue (GL72002)
- A & I PRODUCTS Lacing, Mato Heavy Plate 14 Segment -7 5" x1" x1" (A-1701432)
- OREGON Mower Blade, 20-1/2 " L, 2.5 " W (91-188)
- MTD Bagger Vent Wall A (631-05491B)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- JACK POSTRP RND Picnic Table Frame (FC-30)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Expanded Metal Mesh Top and Seats and Steel Frame in Black w/Anchors (SLF-EML72-H48L-BK-GG)
- Leisure Craft Outdoor Tables