Shop All Picnic Tables
Leisure Craft
Rnd, Picnic Table, IngRnd, Mount, 46", Brgndy
Mfr # T46ROIG-BURGUNDY
Zoro # G0495658
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$934.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46ROIG-BURGUNDY
- Zoro # G0495658
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Rnd,Picnic Table,IngRnd,Mount,46",Brgndy |
Shape | Round |
Color | Burgundy |
Description
Rnd,Picnic Table,IngRnd,Mount,46 In.,Brgndy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEHANDLE Gate Handle, Matte, 1-1/4" W (LL3GH)
- SCOTTY Rod Holder Replacement Post - Black (412-BK)
- A.R. NORTH AMERICA QC Swing Reducer, 1/4F-1/2M (4500.00)
- PLEWS-EDELMANN Standard Recoil Hose 1/4 In. X 25 Ft. Yellow Di (4-25E-RET)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Blue (277150KBL)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- Leisure Craft Outdoor Tables