Shop All Picnic Tables
Leisure Craft
Portalbe, Stnd, Picnic Table, 8ft., Blue
Mfr # T8XPP-BLUE
Zoro # G0495061
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,086.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Blue
- Length 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T8XPP-BLUE
- Zoro # G0495061
- UPC # 190246585185
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 8' |
Details
Item | Portalbe,Stnd,Picnic Table,8ft.,Blue |
Shape | Rectangle |
Color | Blue |
Description
Portalbe,Stnd,Picnic Table,8ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Adj Jet Stream Nozzle (58984)
- ANNIN FLAGMAKERS Solar Light, 20 to 25 ft. Alum Flag Poles (2472)
- CONTINENTAL Water/Garden Leader Hose (CWH058-12MF)
- CHAPIN Viton Gasket (6-2420)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person - Stained (QI003903.ST)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUV9)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- Leisure Craft Patio Furniture