Shop All Picnic Tables
Leisure Craft
Portalbe, Stnd, Picnic Table, 8ft., Beige
Mfr # T8XPP-BEIGE
Zoro # G0495089
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Beige
- Length 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T8XPP-BEIGE
- Zoro # G0495089
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 8' |
Details
Item | Portalbe,Stnd,Picnic Table,8ft.,Beige |
Shape | Rectangle |
Color | Beige |
Description
Portalbe,Stnd,Picnic Table,8ft.,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUES HOG LUMP CHARCOAL HARDWOOD (90955)
- TORO TORO 22"" WPM BLADE (59534P)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26""H (8625)
- MUTUAL INDUSTRIES 5’ X 6’ Non Woven Geotextile Disposal Sedi, 8 oz. BLACK (15925-500)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- CREEKVINE DESIGNS 27 in. x 5 ft. Red Cedar Backyard Bash Cross Legged Picnic Table with Detached Benches (WF27WCLTCB5CVD)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Charcoal (695769CH)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- Leisure Craft Picnic Tables