Shop All Picnic Tables
Leisure Craft
Portable, Stnd, Picnic Table, 6ft., Teal
Mfr # T6XPP-TEAL
Zoro # G0494912
product price: $942.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$942.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Teal
- Length 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Craft
- MFR # T6XPP-TEAL
- Zoro # G0494912
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 6' |
Details
Item | Portable,Stnd,Picnic Table,6ft.,Teal |
Shape | Rectangle |
Color | Teal |
Description
Portable,Stnd,Picnic Table,6ft.,Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO FOOD CITRUS AVOCADO MANGO 20LB (1602310)
- A & I PRODUCTS Pump, Water 6.9" x7.1" x8.7" (A-AA6327R)
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUW3)
- GLOBAL INDUSTRIAL In Ground Anchor Kit For Grass (695771)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person - Stained (QI003903.ST)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUW2)
- Leisure Craft Outdoor Tables