Shop All Picnic Tables
Leisure Craft
Portable, Stnd, Picnic Table, 6ft., Orange
Mfr # T6XPP-ORANGE
Zoro # G0494897
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Orange
- Length 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T6XPP-ORANGE
- Zoro # G0494897
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 6' |
Details
Item | Portable,Stnd,Picnic Table,6ft.,Orange |
Shape | Rectangle |
Color | Orange |
Description
Portable,Stnd,Picnic Table,6ft.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spindle Asm-Blade (918-06977A)
- MTD Hook Grass Bag (747-0870)
- ECOCLEAR PRODUCT RATX Ecoclear Product Ratx AX00003 Pet 3 lbs Bag (AX00003)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Grn Expanded Metal Msh Top and Seats and Black Steel Frame w/Anchors (SLF-EML72-H48L-GN-GG)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- Leisure Craft Picnic Tables