Shop All Picnic Tables
Leisure Craft
Portable, Stnd, Picnic Table, 6ft., Navy
Mfr # T6XPP-NAVY
Zoro # G0494967
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Navy
- Length 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T6XPP-NAVY
- Zoro # G0494967
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 6' |
Details
Item | Portable,Stnd,Picnic Table,6ft.,Navy |
Shape | Rectangle |
Color | Navy |
Description
Portable,Stnd,Picnic Table,6ft.,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Spring For Honda / 28442-896-810 155-158 (155-158)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- VICTOR Victor 7794878 Indoor or Outdoor Flea Trap (7794878)
- STENS Starter Key Ignition Switch For John Deere Ariens Am103286 430-249 (430-249)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Green (4HUP7)
- GLOBAL INDUSTRIAL 72 Rectangular Picnic Table, Surface Mount, Gray (277152GY)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- VESTIL Metal Rectangle Picnic Table, 96", Brown (PT-MX-3096-BN)
- Leisure Craft Picnic Tables