Shop All Picnic Tables
Leisure Craft
Portable, Stnd, Picnic Table, 6ft., Green
Mfr # T6XPP-GREEN
Zoro # G0494958
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$856.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Green
- Length 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T6XPP-GREEN
- Zoro # G0494958
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 6' |
Details
Item | Portable,Stnd,Picnic Table,6ft.,Green |
Shape | Rectangle |
Color | Green |
Description
Portable,Stnd,Picnic Table,6ft.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERISCAPE 2CUFT BRN Cedar Mulch (92500)
- AFTERMARKET Fits Case Swivel Housing L/H Fits Case 570L 580L 580SL 580M 580SM 585G (144455A1)
- BECKETT Wire 14Ga 1/4Mile Galv El Fenc (118220)
- SCOTTS Thick'R Lawn Sun/Shd12# (30156)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Perforated Metal, Blue (694551BL)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Gray (277151KGY)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- Leisure Craft Outdoor Tables