Shop All Picnic Tables
Leisure Craft
Portable, Stnd, Picnic Table, 6ft., Beige
Mfr # T6XPP-BEIGE
Zoro # G0494860
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Beige
- Length 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T6XPP-BEIGE
- Zoro # G0494860
- Country of Origin United States
- Category Picnic Tables
Dimensions
Length | 6' |
Details
Item | Portable,Stnd,Picnic Table,6ft.,Beige |
Shape | Rectangle |
Color | Beige |
Description
Portable,Stnd,Picnic Table,6ft.,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Round, 6" Dia. x 12"L (30-2101)
- STENS Hi-Lift Blade For Snapper Most Commercial 21" Mowers; Lt11000; 335-356 (335-356)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- BOSS BUCK Gravity System-1200# Feeder, 105" Squa (BB-1-BF12.P)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- FROG FURNISHINGS Brown 6' ADA HEX Table with Black Frame (PB 6HEXADABRO)
- ZORO SELECT Picnic Table, 72" W x60" D, (12F621)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- Leisure Craft Patio Furniture