Shop All Picnic Tables
Leisure Craft
Portable, Square, PicnicTable, 46", Burgundy
Mfr # T46SQP-BURGUNDY
Zoro # G0494772
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Key Features
- Shape Square
- Color Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46SQP-BURGUNDY
- Zoro # G0494772
- Country of Origin United States
- Category Picnic Tables
Details
Item | Portable,Square,PicnicTable,46",Burgundy |
Shape | Square |
Color | Burgundy |
Description
Portable,Square,PicnicTable,46 In.,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Cap, Vented 3" x3" x1" (A-B1SB8935)
- WEDGE-LOC Diag Brace Set (208)
- KIRKS CASTILE Kirk's 3-IN-1 Head to Toe Nourishing Cleanser 32 oz. (3917)
- MTD Breather Hose Asse (951-12235)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- Leisure Craft Patio Furniture