Shop All Picnic Tables
Leisure Craft
Portable, Square, Picnic Table, 46", Red
Mfr # T46SQP-RED
Zoro # G0494818
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$856.99
Free 30-Day Returns
Key Features
- Shape Square
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46SQP-RED
- Zoro # G0494818
- Country of Origin United States
- Category Picnic Tables
Details
Item | Portable,Square,Picnic Table,46",Red |
Shape | Square |
Color | Red |
Description
Portable,Square,Picnic Table,46 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sprayer Repair Kit, Material: Steel (RST0032)
- BEHLEN MFG. Hitch-N'-Plow Non-PTO Driven 3-point Tractor Implement (80119995)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- AIC REPLACEMENT PARTS Air Filter Fits Kawasaki FR651V FR691V FR730V FS481V FS541V Engine Lawn Mowers (30185-FILTER)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- ULTRASITE Picnic Table, 72" W x30" D, Green (238U-V6-Green)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Green (4HUP7)
- FLASH FURNITURE Mantilla 6' Rect Picnic Tbl w/Grn Expanded Metal Msh Top and Seats and Black Steel Frame w/Anchors (SLF-EML72-H48L-GN-GG)
- Leisure Craft Picnic Tables