Shop All Picnic Tables
Leisure Craft
Portable, Square, Picnic Table, 46", Green
Mfr # T46SQP-GREEN
Zoro # G0494678
product price: $953.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Shape Square
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Craft
- MFR # T46SQP-GREEN
- Zoro # G0494678
- Country of Origin United States
- Category Picnic Tables
Details
Item | Portable,Square,Picnic Table,46",Green |
Shape | Square |
Color | Green |
Description
Portable,Square,Picnic Table,46 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 10'x10' Blue Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-BL-GG)
- BLOEM PLANTER DAYTN TRTLGRN 6"" (DAY0655)
- MILWAUKEE TOOL 1 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G1)
- LANDSCAPERS SELECT Hose Hanger Metal Green Finish (GB-5227-3L)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- ZORO SELECT Picnic Table, 96" W x62" D, Green (4HUR8)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- ZORO SELECT Picnic Table, 46" Dia., Blue (4HUP6)
- Leisure Craft Patio Furniture