Shop All Picnic Tables
Leisure Craft
Portable, Square, Picnic Table, 46", Granite
Mfr # T46SQP-GRANTE
Zoro # G0494720
product price: $875.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Shape Square
- Color Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Craft
- MFR # T46SQP-GRANTE
- Zoro # G0494720
- Country of Origin United States
- Category Picnic Tables
Details
Item | Portable,Square,Picnic Table,46",Granite |
Shape | Square |
Color | Granite |
Description
Portable,Square,Picnic Table,46 In.,Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Endeavor Shelter, 10x10 Ft., Aluminum Blac (END3ABK10KWH)
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- MOTOMCO Hawk Bait Chunx and Place Pacs (31270 5)
- ZORO SELECT Roof (TT11C544RFG)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole- Natural (QI003904.N)
- CREEKVINE DESIGNS 27 in. x 5 ft. Red Cedar Backyard Bash Cross Legged Picnic Table with Detached Benches (WF27WCLTCB5CVD)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Natural (QI004434.N)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Green (262078GN)
- Leisure Craft Patio Furniture