Shop All Picnic Tables
Leisure Craft
Portable, Square, Picnic Table, 46", Blue
Mfr # T46SQP-BLUE
Zoro # G0494702
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Shape Square
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46SQP-BLUE
- Zoro # G0494702
- Country of Origin United States
- Category Picnic Tables
Details
Item | Portable,Square,Picnic Table,46",Blue |
Shape | Square |
Color | Blue |
Description
Portable,Square,Picnic Table,46 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Sure Spray Deluxe Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (26020)
- MTD Fuel Tank Asm W/Ln (753-06240)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- KOHLER Spring Gov (2800-3300 Rpm) (14 089 14-S)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green (277590GN)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- FROG FURNISHINGS Cedar 6' A-Frame Table with Black Frame (PB APIC6CED)
- Leisure Craft Picnic Tables