Shop All Picnic Tables
Leisure Craft
Portable, Square, Picnic Table, 46", Black
Mfr # T46SQP-BLACK
Zoro # G0494693
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Shape Square
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46SQP-BLACK
- Zoro # G0494693
- Country of Origin United States
- Category Picnic Tables
Details
Item | Portable,Square,Picnic Table,46",Black |
Shape | Square |
Color | Black |
Description
Portable,Square,Picnic Table,46 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL PET Safari Self Cleaning Slicker LARGE (2426-L)
- GILMOUR Sprinklr Programbl To43' (819603-1001)
- MAYNE Cambridge Tall Planter - Black (4834-B)
- MILWAUKEE TOOL M18 FUELâ„¢ 18V Electric 24"L Hedge Trimmer (2726-20)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- FLASH FURNITURE White Wood Picnic Table & Benches (RB-EBB-1470FD-WH-GG)
- RIO BEACH Rio Brands Plastic Blue 28 in. Round Foldable Picnic Table (FTR28-46PK6)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Red (277150KRD)
- Leisure Craft Picnic Tables