Shop All Picnic Tables
Leisure Craft
Portable, Round, Picnic Table, 46", Yellow
Mfr # T46ROP-YELLOW
Zoro # G0494641
product price: $969.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Craft
- MFR # T46ROP-YELLOW
- Zoro # G0494641
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Portable,Round,Picnic Table,46",Yellow |
Shape | Round |
Color | Yellow |
Description
Portable,Round,Picnic Table,46 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Solenoid 435-151 For Mtd 725-04439A (435-151)
- SUPERIOR ELECTRIC RV Trailer Vent Cover / Lid Fits for Jensen Metal Roof Vents - White (RVA1551W)
- FOUR PAWS Wee-Wee Super Absorbent Pads 22Ct Wht 24 (100517145)
- WAYNE Waterbug Pump 1/6Hp (WWB)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- CREEKVINE DESIGNS 27 in. x 5 ft. Red Cedar Backyard Bash Cross Legged Picnic Table with Detached Benches (WF27WCLTCB5CVD)
- ZORO SELECT Picnic Table, 72" W x30" D, Brown (4HUX1)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- Leisure Craft Patio Furniture