Shop All Picnic Tables
Leisure Craft
Portable, Round, Picnic Table, 46", Red
Mfr # T46ROP-RED
Zoro # G0494650
original price:
$1,024.99
5% off
new price: $968.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$968.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Craft
- MFR # T46ROP-RED
- Zoro # G0494650
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Portable,Round,Picnic Table,46",Red |
Shape | Round |
Color | Red |
Description
Portable,Round,Picnic Table,46 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sprocket Camshaft (66 093 01-S)
- HORSEMENS PRIDE Jolly Mega Ball 30" (2005-30)
- CAMCO CHAIR RACK, BLACK, HOOKS OVER LADDER STYLE (51490)
- OSMOCOTE Fertilizer Osmo Flw/Veg 1.25lb (277160)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- FROG FURNISHINGS Green 6' ADA HEX Table with Black Frame (PB 6HEXADAGRE)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- FROG FURNISHINGS Cedar 6' HEX Table with Black Frame (PB 6HEXCED)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Natural (QI004434.N)
- Leisure Craft Picnic Tables