Shop All Picnic Tables
Leisure Craft
Portable, Round, Picnic Table, 46", Navy
Mfr # T46ROP-NAVY
Zoro # G0494623
product price: $905.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$905.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Craft
- MFR # T46ROP-NAVY
- Zoro # G0494623
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Portable,Round,Picnic Table,46",Navy |
Shape | Round |
Color | Navy |
Description
Portable,Round,Picnic Table,46 In.,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Insect Killer Liquid 32 oz (700280B)
- HOMESTEAD Macabee Steel Gopher & Rodent Trap (HO3307160)
- CATCHMASTER Glue Board 5lb Mouse (72MB-REG)
- FIMCO 30 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-30-SM)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- FROG FURNISHINGS Green 6' ADA HEX Table with Black Frame (PB 6HEXADAGRE)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Red (695965RD)
- LIFETIME Fold-Away Picnic Table 72 x 30 - Putty (22119)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- Leisure Craft Patio Furniture