Shop All Picnic Tables
Leisure Craft
Portable, Round, Picnic Table, 46", Blue
Mfr # T46ROP-BLUE
Zoro # G0494501
product price: $978.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$978.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leisure Craft
- MFR # T46ROP-BLUE
- Zoro # G0494501
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Portable,Round,Picnic Table,46",Blue |
Shape | Round |
Color | Blue |
Description
Portable,Round,Picnic Table,46 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- CAMCO MALE PLUG W/LANYARD 3/4"" (22103)
- LOGO BRANDS FL State Economy Canopy (136-39E)
- RAIN BIRD Sub-Surface Emitter Tubing, 1/2", 50 ft. (SSF70-50S)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- Leisure Craft Patio Furniture