Shop All Picnic Tables
Leisure Craft
Portable, Round, Picnic Table, 46", Black
Mfr # T46ROP-BLACK
Zoro # G0494571
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 46"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # T46ROP-BLACK
- Zoro # G0494571
- UPC # 859952007038
- Country of Origin United States
- Category Picnic Tables
Dimensions
Diameter | 46" |
Details
Item | Portable,Round,Picnic Table,46",Black |
Shape | Round |
Color | Black |
Description
Portable,Round,Picnic Table,46 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON BUSHING-VALVE GUIDE (557118)
- PURINA Tidycat Scp 24/7Perf 20# (702011)
- BULLY TOOLS Spading Fork, Fiberglass, D-Grip Handle (92370)
- BAYER BioAdvanced Bermudagrass Control RTS Hose-End Concentrate 32 oz (704100B)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy (T46ROP-NAVY)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- GARDENISED Gray Outdoor Foldable Woodgrain Portable Picnic Table Set (QI003910GY)
- Leisure Craft Patio Furniture