Shop All Trash Cans
Leisure Craft
32 gal Trash Can, Navy, 9 Gauge Metal
Mfr # 32EXP-NAVY
Zoro # G0495411
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$291.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Material 9 Gauge Metal
- Container Mounting Style Surface Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leisure Craft
- MFR # 32EXP-NAVY
- Zoro # G0495411
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 32 gal |
Color | Navy |
Material | 9 Gauge Metal |
Item | Trash Can |
Container Mounting Style | Surface Mounting |
Description
Receptacle,32 gal.,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Small Spaces 92868 Berry & Bramble Scent Passive Air Freshener / Deodorizer 2 Count (99992868)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown, Stainless Steel (732916299)
- DIVERSEY Laundry Detergent, 2 gal Bottle, Liquid, Floral, Blue, 2 PK (CBD95769100)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- NUSTEEL 9 qt Waste Basket Brushed Finish (TG8BH)
- RUBBERMAID COMMERCIAL 10.25 gal Rectangular 41 QT Large Deskside Wastebasket, Beige, Plastic (RCP295700BG)
- RUBBERMAID COMMERCIAL Triangular Trash Can, Steel (FG9T89010000)
- WAKEMAN 29.5-Gallon Pop Up Outdoor Garbage Can - Collapsible Trash Can for Parties by (75-TB1000)
- INTERDESIGN Oval Trash Can, Bronze (93440)
- RUBBERMAID COMMERCIAL 3.50 gal 14 QT Fire-Resistant Wastebaskets, Black, Fiberglass (RCP254100BKCT)
- RUBBERMAID Lid F/10Gl Cangray (260900GRAY)
- Leisure Craft Trash Cans