Shop All Heat Guns
Leister
Triac St Professional Heat Gun
Mfr # Triac ST 120V 1600 watt
Zoro # G510994421
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The TRIAC ST from Leister is a handy heat gun, primarily used as a profiling tool for welding and processing plastic membranes. Additionally, it is used for professional welding, shrinking and molding various thermoplastics. The two-sided air filters of the TRIAC ST can be easily removed and cleaned. This ensures an optimal air supply and maximum performance. As a successor of the TRIAC S, the ST combines a new, highly robust engine with current technology and modern design in a handy heat gun. Compared to the design of other heat guns, the proven bar-style heat gun enables welding above the head, on the floor and in narrow areas. The ergonomic, two-component handle and its optimized center of gravity provide an ideal grip, even for longer periods of use and under difficult conditions. When in use, the actively cooled, protective tube ensures continuous safety by protecting against burns. The carbon brake also protects the heat gun from overloading. The extensive range of accessories with over 80 attachment nozzles practically make this heat gun a universal device. The TRIAC ST is already the seventh generation of Leisters revolutionary line of TRIAC hot air tools. Decades of experience packaged in a modern design, manufactured with Swiss quality: The TRIAC ST is a robust and reliable tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4040)
- SURTEK 90 DEG. Punch for marking 3 1/2x1/4" (117162)
- DRILL AMERICA 45/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO45/64)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- PORTER-CABLE 1500-Watt Heat Gun (PC1500HG)
- MASTER APPLIANCE Variable Temperature Heat Gun Kit (EC-200K)
- STALWART Heat Gun Kit with 122-1112Deg F Range (75-PT2012)
- BLACK & DECKER Black & Decker PC1500HG Heat Gun Dual Fan Speed (PC1500HG)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-752)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- Leister Heat Guns