Shop All Heat Guns
Leister
Solano At Industrial Heat Gun
Mfr # Solano AT cardboard box
Zoro # G910994397
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SOLANO AT is a particularly powerful and lightweight, industrial heat gun, with many useful functions. The device was developed in collaboration with its core users and oriented towards their specific needs. This resulted in a unique heat gun that is particularly quiet, efficient and robust: SOLANO AT is equipped with a brushless, long-lasting motor 10'000 working hours. Features like Eco-Mode or calibrating a temperature curve are easy to configure and transferable via myLeister app through the NFC interface. Configurable restart protection, active cool-down function and easy to install burn protection make Leisters SOLANO AT particularly safe. With its 1800 W output and a weight of just 1.65 lbs., it is a handy,yet high-performance heat gun for a variety of applications. The temperature is infinitely adjustable between 122 - 1202 degrees farenheit, and offers constant performance for plastic welding, heating, shrinking or drying. The air volume of the heat gun can be adjusted between 160 and 300 550 l/min or 0.09 - 0.18 0.32 ft/s respectivley. Its unique and quiet at only 65 dB A, with configurations tailored to customer needs, i.e. temperature and air flow range, making it the perfect tool for various hot air applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- KO-KEN Socket 16mm Flare Nut 70mm 3/8 Sq. Drive (3300FN-16)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 30 ft-lbs max (Tool Only) (ARW1207T)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole (6815487)
- LEISTER Triac St Professional Heat Gun (Triac ST 120V 1600 watt)
- MILWAUKEE TOOL Corded Dual Temperature Heat Gun (ML8975-6)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- GROTE Heat Torch, Cordless, 2500 Degrees F (83-6525)
- MASTER APPLIANCE Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle (HG-501T-00-MC)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1100A-00-K)
- Leister Heat Guns and Kits