Shop All Heat Guns
Leister
Solano At Heat Gun Stand
Mfr # Solano AT Heat Gun Stand
Zoro # G710994429
product price: $89.75
/ea
Free Shipping & Returns
$89.75
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
The practical device stand for the SOLANO AT is always welcome when a tidy workplace contributes to the optimal work process. The heat gun can be placed intuitively on the device stand and always remains within reach. The SOLANO AT also has an ideal and very stable position on the device stand for calibrating the outlet temperature via the myLeister app, which ensures even more precise measured values. Calibration is used wherever very sensitive heat processes are required, for example in the shrinking of heat-shrinkable tubing, which is often found in the aerospace and automotive industries. The device stand can be attached to a tabletop or the side of the workstation thanks to its holes. In addition, the practical device stand serves as a shelf for several nozzles. This way they are always neat and tidy and in close proximity to the hot air blower. The sturdy stand is made of stainless steel, which guarantees a long service life.
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
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- GERBER Knife, Fine Blade Edge (46009)
- TEKTON 24 mm Combination Wrench (18295)
- MARSHALLTOWN FLOAT FINE CELL 9X4"" (RRF94F)
- LEISTER Triac St Professional Heat Gun (Triac ST 120V 1600 watt)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HG2320E)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-301)
- WELDY Energy HT 1600 Overlap Welding Kit, Kit Comes With HT 1600 Heat Gun (HT1600 overlap kit)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,680 W Watt, Loop Handle (AH-501)
- ANCOR Micro Therm Heat Gun (702027)
- STALWART Heat Gun Kit with 122-1112Deg F Range (75-PT2012)
- Leister Heat Guns