Shop All Heat Gun Accessories
Leister
For Solano At
Mfr # Heat Protection Device
Zoro # G010994419
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leister
- MFR # Heat Protection Device
- Zoro # G010994419
- UPC # 7612733472226
- Country of Origin Switzerland
- Category Heat Gun Accessories
Description
The protection nozzle is an important accessory for the SOLANO AT. This is because the easily attachable protective nozzle prevents direct contact of the SOLANO AT's heating tube, which can reach temperatures of up to 650 degrees celsius, when working on sensitive materials. This protects users from burns and the material from damage such as soot stains, burns or scratches. The use of the practical protection nozzle is recommended when working on artificial leather, leather, car wrapping and shrinking cables. To ensure that the protection nozzle on the SOLANO AT is also compatible with the nozzle accessories, individual webs on the protection ring are provided with predetermined breaking points. These rings can bend easily with a pair of pliers so that it's possible to mount the required nozzles even with the heat protection attached. Due to its fiber glass structure, the protection nozzle is far more durable and significantly more resistant to heat than normal plastic. At the maximum working temperature of 650 degrees celsius the protection nozzle heats up to 100 degrees celsius and at 400 degrees celsius it heats up to 60 degrees celsius. In addition to increasing work safety and protecting the material, an attractive and functional design was taken into account when creating the protection nozzle. Installing the protection nozzle is very easy. It's easy to attach to the SOLANO AT and locks into place with a slight twisting motion. In short: The protection nozzle is a practical and sensible accessory for the SOLANO AT, which users value a lot when working with sensitive materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File - Boxed (03566NN)
- STEELMAN 1" Drive x 41mm 6-Point Deep Impact Socket (79393)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- MASTER APPLIANCE Cord Set Kit, 20A, 9" L x 14" W x 2.5" H (30080)
- STEINEL SS Mesh, Size 10 x 5 x .2, 10 Pc (Steel Mesh 10 pcs for Autobody Welding)
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- MASTER APPLIANCE Master Heat Gun 120V, 1200F, 145A, 27 CFM (MASHG-501D)
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- PERFORMANCE TOOL Heat Gun (W50076)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- Leister Heat Gun Accessories