Shop All Heat Gun Accessories
Leister
Angled Wide Slot Nozzle 31.5 mm, 40 mm, 2 mm
Mfr # 40X 2 mm 15 deg angled wide slot nozzle
Zoro # G810994404
product price: $62.99
/ea
$62.99
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
- Brand Leister
- MFR # 40X 2 mm 15 deg angled wide slot nozzle
- Zoro # G810994404
- UPC # 7612733071320
- Country of Origin Switzerland
- Category Heat Gun Accessories
Description
Angled wide slot nozzle designed to fit the Triac series heat guns. This slot has a 31.5 mm connection, with a 40 mm wide length, a 2 mm wide width and an angle of 15 degrees. This slot can only be used with the Leister Triac ST and AT models. The versatile overlap nozzle can be used in various disciplines, for example in the textile area for detailed work and repairs to truck tarpaulins, tents and sun protection blinds and marquees in the exterior area on the terrace or balcony. However, the roofer also has use for this overlap nozzle for hot air blowers with a 1.24'' diameter. In the process heat area, this overlap nozzle is used for tacking in production lines.
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
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-F (45776)
- KRAFT TOOL Power Troweler Blade, FloatShoe, 10x14 in (SK102)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1 (MHSTK16)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30082)
- WAGNER SPRAY TECH Furno Universal Nozzle, PK3 (2370673)
- STEINEL AMERICA Steinel 110025596 HL 1920 E Professional Heat Gun (110025596)
- MASTER APPLIANCE Motor, 120V, 3" L x 3" W x 3" H (30073)
- MASTER APPLIANCE Master Heat Gun 120V, 800F, 12A, 27 CFM (MASHG-301D)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- PERFORMANCE TOOL Heat Gun (W50076)
- Leister Heat Gun Accessories