Shop All Heat Gun Accessories
Leister
Angled Wide Slot Nozzle 31.5 mm, 20 mm, 2 mm
Mfr # 20X 2 mm 15 deg angled wide slot nozzle
Zoro # G810994398
product price: $62.99
/ea
$62.99
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
- Brand Leister
- MFR # 20X 2 mm 15 deg angled wide slot nozzle
- Zoro # G810994398
- UPC # 7612733071238
- Country of Origin Switzerland
- Category Heat Gun Accessories
Description
Angled wide slot nozzle designed to fit the Triac series heat guns. This slot has a 31.5 mm connection, with a 20 mm wide length, a 2 mm wide width and an angle of 15 deg. This overlap nozzle for hot air blowers with a 31.5 mm diameter is ideal for repair work with a 20 mm wide for repair work on truck tarpaulins, other tarpaulins and other technical textiles. In tunnel and landfill engineering, this angled overlap nozzle is used to carry out overlapping welding work on areas which are difficult to access for the welding machine. The overlap nozzle fits on the Leister hot air blower such as the TRIAC ST/AT.
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
- BON TOOL Walk Grooverstainless Steel All Angle 6X3 1/2"w 1/2"d 1/4"r (22-817)
- OSG Spiral Point Tap, Plug, 2 (1980700)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30714P)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw (2733-20)
- WESTWARD Spreader Attachment, For 4HWK1, 4HWK3-4 (4HWL2)
- K-TOOL INTERNATIONAL Heat Gun (KTI89020)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 3 In (35016)
- MILWAUKEE TOOL Deflector Heat Gun Nozzle (49-80-0293)
- MASTER APPLIANCE Cord Set Kit, 20A, 9" L x 14" W x 2.5" H (30080)
- MASTER APPLIANCE Heat Gun Attachment, Concentrate, Size 7/8 (51544)
- STEINEL Steinel 07531 Welding Nozzle for Electronic Heat Gun 9 mm. Reducer (7531)
- Leister Heat Gun Accessories