Shop All Leveling Rods and Tripods
Leica
Tripod
Mfr # TRI 105
Zoro # G112648517
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Carry Case with Strap
- Compatible with Manufacturer Model Number D5, D510, D810, DST 360, DST 360-X, FTA 360, FTA 360-S, L2, L2G, L2P5, L2P5G, L6G, L6R, P5, S910, TA 360, TWIST 250, TWIST 360, X3, X4, X6
- Material Aluminum
- Overall Height - Maximum 1 13/16 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica
- MFR # TRI 105
- Zoro # G112648517
- UPC # 7640180533009
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Overall Height - Maximum | 1 13/16 m |
Overall Height - Minimum | 11/16 m |
Adjustable Height | Folding |
Details
Item | Tripod |
Color | Black |
Includes | Carry Case with Strap |
Compatible with Manufacturer Model Number | D5, D510, D810, DST 360, DST 360-X, FTA 360, FTA 360-S, L2, L2G, L2P5, L2P5G, L6G, L6R, P5, S910, TA 360, TWIST 250, TWIST 360, X3, X4, X6 |
Material | Aluminum |
Description
Tripod, Adjustable Height Folding, Overall Height - Maximum 1 13/16 m, Overall Height - Minimum 11/16 m, Includes Carry Case with Strap, Material Aluminum, Color Black, Compatible with Manufacturer Model Number D5, D510, D810, DST 360, DST 360-X, FTA 360, FTA 360-S, L2, L2G, L2P5, L2P5G, L6G, L6R, P5, S910, TA 360, TWIST 250, TWIST 360, X3, X4, X6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.