Shop All Measuring Wheels
Leica
Tripod, Metal, Thread 1/4"
Mfr # 848788
Zoro # G6574071
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 in
- Application For Mounting Any Device with 1/4 in Thread
- Characteristics Durable, Rugged and High Quality
- For Use With Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica
- MFR # 848788
- Zoro # G6574071
- Country of Origin China
- Category Measuring Wheels
Dimensions
Thread Size | 1/4 in |
Overall Height - Maximum | 3 13/16 ft |
Overall Height - Minimum | 1 1/4 ft |
Adjustable Height | Telescoping |
Overall Width | 2 7/8 ft |
Mounting Thread Size | 1/4"-20 |
Details
Item | Tripod |
Application | For Mounting Any Device with 1/4 in Thread |
Characteristics | Durable, Rugged and High Quality |
For Use With | Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138 |
Construction | Metal |
Includes | Case |
Material | Aluminum, Plastic |
Color | Black |
Accessory Type | Tripod |
Number of Segments | 3 |
Head Style | Flat |
Compatible with Level Type | Laser Levels |
Compatible with Manufacturer Model Number | 850834, 855138, DISTO(TM) X3 or X4 |
Compatible Manufacturer Part Number | 850834, 855138, DISTO(TM) X3 or X4 |
Compatible Manufacturer Model Number | 850834, 855138, DISTO(TM) X3 or X4 |
For Use with Mfr. Model Number | 850834, 855138, DISTO(TM) X3 or X4 |
For Use With Mfr. Model Number | 850834, 855138, DISTO(TM) X3 or X4 |
Description
Tripod, Adjustable Height Telescoping, Overall Height - Maximum 3 13/16 ft, Overall Height - Minimum 1 1/4 ft, Graduation Marks Not Applicable, Head Style Flat, Includes Case, Material Aluminum, Plastic, Mounting Thread Size 1/4 In.-20, Number of Segments 3, Color Black, Compatible with Grainger Part Number 19TA06, 21EK16, 31XM64, 40EV37, 485R34, 485R35, 49LX72, 53VU89, Compatible with Level Type Laser Levels, Compatible with Manufacturer Model Number 850834, 855138, DISTO(TM) X3 or X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Arbor w/ Pilot Drill, 2L (1779801)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (6220)
- MILWAUKEE TOOL SDS-MAX SLEDGE 2"Tile Chisel (48-62-4258)
- DISCO Plstc Razor Blades Single Edge PK25 (9823PK)
- LEICA Pipe Laser Kit, Lithium Ion Type (748900)
- LEICA Battery Compartment, Plastic (837757)
- LEICA Rechargeable Battery, NiMH Type (8239685)
- LEICA Carry Pouch, Nylon (848439)
- LEICA AC Charger, NiMH Type (8231054)
- LEICA Tripod Adapter, Metal, Thread 1/4" (864982)
- ROLATAPE Laser Pole System, 1/4-20 (BP350)
- Leica Measuring Wheels