Shop All Laser Level Accessories
Leica
Tripod, Medium Duty, Flat Head Style
Mfr # CTP-104
Zoro # G7427869
original price:
$133.99
9% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Duty
- Construction Aluminum
- Includes Case
- Number of Sections 2
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica
- MFR # CTP-104
- Zoro # G7427869
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Length | 3 ft to 6 1/2 ft |
Overall Height - Maximum | 5 7/16 ft |
Overall Height - Minimum | 2 13/16 ft |
Mounting Thread Size | 5/8"-11 |
Details
Item | Tripod |
Type | Medium Duty |
Construction | Aluminum |
Includes | Case |
Number of Sections | 2 |
Head Style | Flat |
Color | Silver |
Characteristics | Weather and Corrosion Resistant |
Mounting Thread | 5/8 in |
Compatible with Manufacturer Model Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
Material | Aluminum |
Compatible with Level Type | Laser Levels |
Number of Segments | 2 |
Compatible Manufacturer Part Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
Compatible Manufacturer Model Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
For Use with Mfr. Model Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
For Use With Mfr. Model Number | Rugby 610, Rugby 620, Rugby 640, Rugby 640G |
Description
Tripod, Overall Height - Maximum 5 7/16 ft, Overall Height - Minimum 2 13/16 ft, Graduation Marks Not Applicable, Head Style Flat, Includes Case, Material Aluminum, Mounting Thread Size 5/8 In.-11, Number of Segments 2, Color Silver, Compatible with Grainger Part Number 450X26, 450X27, 450X28, 54HU22, Compatible with Level Type Laser Levels, Compatible with Manufacturer Model Number Rugby 610, Rugby 620, Rugby 640, Rugby 640G, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIESEMEYER Delta 20-619 6 In. Quick-Release Drill Press Vise (20-619)
- URREA 15" Lg Black Finish Adjustab (715S)
- WELLER Crescent Assorted Sizes X 3/8 in. drive Metric 6 Point Deep Deep Well Socket Set 9 pc (CSAS7N)
- GEARWRENCH 19mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86119)
- LEICA Laser Tripod, 1/4-20, Alum, 2-1/4 to 5 ft (TRI100)
- LEICA Tripod, Heavy Duty, Flat Head Style (GST101)
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- KAPRO 886-20 Laser Angle Mount (886-20)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- PLS Tripod, Laser, Plastic (PLS TPOD500)
- Leica Laser Level Accessories