Shop All Laser Level Accessories
Leica
Tripod, Heavy Duty, Flat Head Style
Mfr # GST101
Zoro # G7427607
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Construction Wood
- Number of Sections 2
- Head Style Flat
- Mounting Thread 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica
- MFR # GST101
- Zoro # G7427607
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Length | 3 ft to 6 1/2 ft |
Mounting Thread Size | 5/8"-11 |
Overall Height - Minimum | 3 7/16 ft |
Overall Height - Maximum | 5 7/16 ft |
Details
Item | Tripod |
Type | Heavy Duty |
Construction | Wood |
Number of Sections | 2 |
Head Style | Flat |
Mounting Thread | 5/8 in |
Color | Yellow |
Characteristics | Weather Resistant, Non-Conductive |
Includes | Case |
Number of Segments | 2 |
Material | Wood |
Compatible with Level Type | Laser Levels |
Description
The Leica GST101 Tripod is an essential tool for those working with lasers. It has a heavy duty construction and is weather resistant, making it the perfect companion for your laser level. The wooden tripod has 2 sections that can be adjusted to various heights from 3 ft to 6 1/2 ft. You can extend this tripod up to 6 1/2 ft in height by using the straight wireway. The yellow tripod also features a 5/8" mounting thread, which allows you to mount your laser level on top of it. With its non-conductive properties and weather resistance, the Leica GST101 Tripod is perfect for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #45x12" HSS Aircraft Extension Drill Bit (DWDA/CX1245)
- XCELITE 5 in Weller(R) Xcelite(R) Chain Nose Plier Ergonomic Handle (LN225N)
- KNIPEX Water Pump Pliers, 10" 1000V Insulated (87 26 250)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- LEICA Laser Tripod, 1/4-20, Alum, 2-1/4 to 5 ft (TRI100)
- LEICA Tripod, Medium Duty, Flat Head Style (CTP-104)
- KAPRO 886-24 Laser Multi Functional Magnetic Wall Mount (886-24)
- DEWALT Construction Tripod (DW0736)
- PLS Construction Grade Rod, Laser, Plastic (PLS GR16)
- BOSCH Line Laser Receiver, Digital, Plastic (LR 6)
- BOSCH Positioning Device Kit, Laser Accesory (DK10+LB10)
- Leica Levels, Compasses, and Plumb Bobs