Shop All Pipe Inspection & Location
This Product is Discontinued
Leica
Signal Generator, 7 In. H, 7 In. L (Discontinued)
Mfr # DA220 1 WATT
Zoro # G0464493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Battery
- Features Direct Connection
- Width 11 in
- Height 7 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica
- MFR # DA220 1 WATT
- Zoro # G0464493
- Country of Origin United Kingdom
- Category Pipe Inspection & Location
Dimensions
Width | 11 in |
Height | 7 in |
Length | 7 in |
Battery Size | C |
Manufacturer Warranty Length | 3 yr |
Description
Signal Generator, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, Features Direct Connection, For Locating Not Applicable, Includes Connection Cable Set Containing Earth Spike, Crocodile Connection Cable Set, Locator Type Utility Line Signal Transmitter, Maximum Locating Depth Not Applicable, Operating Frequency 131 kHz, 33 kHz, 512 Hz (DA230 Series Models), 640 Hz DA230 Series Models), 8 kHz, Sonde Frequencies 131kHz, 33kHz, 8kHz, Testing Modes Transmitter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.