Shop All Rotary and Straight Line Laser Levels
Leica Rugby
Rotary Laser Level, D-Cell/Li-Ion Battery
Mfr # Rugby 640G
Zoro # G7881995
Free Shipping & Returns
$2,076.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Rugby
- MFR # Rugby 640G
- Zoro # G7881995
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8"-11 |
Length | 8 in |
Height | 10 in |
Width | 8 in |
Overall Height | 10 in |
Overall Width | 8 in |
Overall Depth | 8 in |
Tripod Thread Size | 5/8"-11 |
Description
Rotary Laser, Accuracy +/-3/32 in @ 100 ft, Battery Type Alkaline, Li-Ion, Bluetooth Not Bluetooth Compatible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- BOSCH Vacuum Nozzle Kit, 3 Piece (VX130)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 18"L, Straight (RCSS2126)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Skil Saw Switch for HD77 & HD77M Replaces Skil 2610321608 (SW77)
- LEICA RUGBY Rotary Laser Kit, Interior/Exterior Usage (Rugby 640)
- LEICA RUGBY Rotary Laser, Exterior, Horizontal (Rugby CLA with CLX500)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700GDNAJ)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- MILWAUKEE TOOL 72 in. Laser Tripod (48-35-1411)
- KAPRO 883N PROLASER 3D Three line Laser - 360° Beams IP65 (Red) (883N)
- Leica Rugby Rotary and Straight Line Laser Levels