Shop All Rotary and Straight Line Laser Levels
Leica Rugby
Rotary Laser Kit, Interior/Exterior Usage
Mfr # Rugby 640
Zoro # G5070453
product price: $1,439.99
/ea
Free Shipping & Returns
$1,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Rugby
- MFR # Rugby 640
- Zoro # G5070453
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 8 in |
Height | 8 in |
Thread Size | 5/8 in |
Width | 8 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 8 in |
Overall Height | 8 in |
Overall Width | 8 in |
Description
This Leica Rugby 640 Rotary Laser Kit provides the accuracy and convenience you need for your interior or exterior project. It is ideal for both interior and exterior use. The rotary laser kit has a length of 8 in. and height of 8 in., making it compact enough to fit into tight spaces. The laser emits a red beam, which is easily visible on surfaces of different colors, even through light fog. This product has 4 power sources that allow you to work with any type of battery on hand. You can rotate the tool at speeds ranging from 0 to 10 RPM with an automatic self-leveling feature for added convenience. With its superior performance, precision engineering and ease of use, this Leica Rugby 640 Rotary Laser Kit makes an excellent addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS #0 TO 1/4" TAP WRENCH (GN164)
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap (AC2201WLH)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- A2Z SCILAB Caulk Finishing Spatula 9 Total Length with 0.88 Wide 5 Long Stainless Steel Blade (A2Z-ZR-WHS5BY)
- LEICA RUGBY Rotary Laser, Exterior, Horizontal (Rugby CLA with CLX500)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- LEICA RUGBY Rotary Laser Level, D-Cell/Li-Ion Battery (Rugby 640G)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- MILWAUKEE TOOL Rotary Laser Receiver (3711)
- SITEPRO KS 100H Simple Horizontal Rotary Laser (27-KS100H)
- Leica Rugby Rotary and Straight Line Laser Levels