Shop All Rotary and Straight Line Laser Levels
Leica Rugby
Rotary Laser Kit, Exterior Usage
Mfr # Rugby 620
Zoro # G5070471
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leica Rugby
- MFR # Rugby 620
- Zoro # G5070471
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8 in |
Length | 8 in |
Height | 8 in |
Width | 8 in |
Overall Depth | 8 in |
Overall Height | 8 in |
Overall Width | 8 in |
Tripod Thread Size | 5/8"-11 |
Description
The Leica Rugby 620 Rotary Laser Kit is an exterior laser level that gives you maximum flexibility and efficiency. This kit contains a red rotating laser with a class of 111a, which makes it suitable for outdoor use. It has an accuracy of +/-3/32 in at 100 ft. The length and height are 8 in., while the weight is 1 lb 4 oz. The kit includes 2 AA batteries, 4 D cell batteries and a Li-Ion battery as power sources. There are automatic self-leveling features to ensure the tool maintains the desired horizontal plane during operation. Whether you need to complete indoor or outdoor projects quickly and accurately, then this Leica Rugby 620 Rotary Laser Kit will help you do just that.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-921 Gloss Cure And Seal-So Cal Voc-5 Gal (32-921)
- METABO Cordless Reciprocating Saw, 18 V, 1-1/8 In (ASE18 LTX BARE)
- MILWAUKEE TOOL 3/8? Drive 12? Ratchet (48-22-9037)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BK)
- LEICA RUGBY Rotary Laser, Exterior, Horizontal (Rugby CLA with CLX500)
- LEICA RUGBY Rotary Laser Kit, Interior/Exterior Usage (Rugby 640)
- LEICA RUGBY Rotary Laser Level, D-Cell/Li-Ion Battery (Rugby 640G)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- STABILA 02180 - LA180L Layout Laser Kit w/ Automatic Alignment (02180-STABILA)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser Kit (3624-21)
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Master Precision Level (8302-0020)
- Leica Rugby Rotary and Straight Line Laser Levels