Shop All Rotary and Straight Line Laser Levels
Leica Rugby
Rotary Laser Kit, Exterior Usage
Mfr # Rugby 610
Zoro # G5070438
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leica Rugby
- MFR # Rugby 610
- Zoro # G5070438
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 8 in |
Width | 8 in |
Height | 8 in |
Thread Size | 5/8 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 8 in |
Overall Height | 8 in |
Overall Width | 8 in |
Description
Rotary Laser Kit, Accuracy +/-3/32 in @ 100 ft, Battery Type Alkaline, 20V Max, Bluetooth Not Bluetooth Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BC)
- DEWALT TSTAK III Single Deep Drawer, Plastic, Black/Yellow, 17 in W x 12 in D x 7 in H (DWST17803)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1 " L.300 mm (40484848)
- LEICA RUGBY Rotary Laser, Exterior, Horizontal (Rugby CLA with CLX500)
- LEICA RUGBY Rotary Laser Level, D-Cell/Li-Ion Battery (Rugby 640G)
- STABILA 03420 - LAX600G Green Beam 3 Plane x 360 Degrees Laser 7-Piece Kit (03420-STABILA)
- BOSCH Cross Line Laser, Red Beam, 30 ft. Range (GLL 30)
- DEWALT Self Leveling Rotary Laser - Int/Ext w/ Tripod and Grade Rod (DW074KDT)
- MILWAUKEE TOOL M12 Green 360-Degree Single Plane Laser (Tool Only) (3631-20)
- MILWAUKEE TOOL 72 in. Laser Tripod (48-35-1411)
- Leica Rugby Levels, Compasses, and Plumb Bobs